Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 6.4mm
Mfr # HT284HH
Zoro # G3072995
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Head Dia. 9/16 in
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT284HH
- Zoro # G3072995
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 9/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. | 6.40 mm |
Overall Length | 1/4 in |
Length under Head | 1/4" |
Drill Size | 6.40 mm |
Outside Dia. | 7/16 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 6.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 28 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Wrenches, and a Bag (80028)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/16" Standard Length, Impact Socket (D020370)
- POWERWELD Replacement F-Clamp Swivel Nut (F-3101)
- WESTWARD Comb. Wrench, 6mm, Metric, Black Oxide (54RZ46)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size W (P488JW)
- ZORO SELECT Drill Bushing, H, Drill Size Z (H404KI)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2016EZ)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P264HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- Zoro Select Drill Bushings