Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5mm
Mfr # HT248GA
Zoro # G3076005
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Length under Head 1/2"
- Outside Dia. 3/8 in
- Bushing Type Head Press Fit
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT248GA
- Zoro # G3076005
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 1/2" |
Outside Dia. | 3/8 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size- Decimal | 5.00mm (0.1969) |
Drill Size | 5.00 mm |
Head Dia. | 1/2 in |
Inside Dia. | 5.00 mm |
Overall Length | 1/2 in |
Size - Decimal | 19/64 in - 0.2969 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 6MM RotaCut Hole Cutter (11206)
- POWERWELD Clear Face Shield, Unbound, 9" x 15.5" (844UCL)
- KLEIN TOOLS Chicago® Grip with Latch 0.37-Inch Cable (1684-5H)
- QUALTECH Chucking Reamer, Series DWRR, 15 mm Diameter, 212 Overall Length, Round Shank, Straight Flute, (DWRR1.5MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, H, Drill Size 6.4mm (HT284HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- Zoro Select Press-Fit Bushings