Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5mm
Mfr # HT246GA
Zoro # G3076285
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Drill Size 5.00 mm
- Decimal Equivalent 0.1969
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT246GA
- Zoro # G3076285
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 5.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1/2 in |
Length under Head | 3/8" |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Overall Length | 3/8 in |
Size- Decimal | 5.00mm (0.1969) |
Inside Dia. | 5.00 mm |
Outside Dia. | 3/8 in |
Size - Decimal | 19/32 in - 0.5938 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 15-7/8" L, 12 Points (J1238-T500)
- KLEIN TOOLS 3-Inch Extension (65722)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth Ratchet 8" (235080GR)
- EGA MASTER REVERSIBLE RATCHET HANDLE 3/8" 1000 V (73685)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H2016EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- Zoro Select Drill Bushings