Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5/8 In
Mfr # H8840MH
Zoro # G6249932
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Length under Head 2 1/2"
- Inside Dia. 5/8 in
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H8840MH
- Zoro # G6249932
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 2 1/2" |
Inside Dia. | 5/8 in |
Overall Length | 2 1/2 in |
Outside Dia. | 1 3/8 in |
Head Dia. | 1 11/16 in |
Drill Size | 5/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 5/8" (0.6250) |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Size - Decimal | 17/64 in - 0.2656 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1"x3-1/4" (C41555)
- SG TOOL AID Urethane Cut-Out Knife, 18" (SGT87880)
- PROTO Screw Extractor 13-16 (577-9528)
- LENOX Hand Saw, PVC/ABS, 18 x 2-1/2 in. (20980HSF18)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/64 (P8822OU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 19 (H204FC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8816OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10mm (HT4010JZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT6424LK)
- Zoro Select Drill Bushings