Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5/64 In
Mfr # HT124CF
Zoro # G3073500
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 5/16 in
- Drill Bushing Wall Type Thin Wall
- Outside Dia. 3/16 in
- Material - Machining High Speed Steel
- Size- Decimal 5/64" (0.0781)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT124CF
- Zoro # G3073500
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Size- Decimal | 5/64" (0.0781) |
Overall Length | 1/4 in |
Length under Head | 1/4" |
Inside Dia. | 5/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 5/64 in |
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Size - Decimal | 27/32 in - 0.8438 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 24", 6 Foot Aluminum Handle (22-240)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YR29)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48718)
- BOSCH 3In 50 Grit TC Shank Jigsaw Blade, PK3 (T150RF3)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 15/32 In (H4816LA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-3/16 (P11216PW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8020NW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- Zoro Select Drill Bushings