Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5/32 In
Mfr # H2016EU
Zoro # G1833155
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Bushing Type Head Press Fit
- Outside Dia. 5/16 in
- Decimal Equivalent 0.1562
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H2016EU
- Zoro # G1833155
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size- Decimal | 5/32" (0.1562) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Length under Head | 1" |
Drill Size | 5/32 in |
Head Dia. | 27/64 in |
Overall Length | 1 in |
Inside Dia. | 5/32 in |
Size - Decimal | 13/64 in - 0.2031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Impact Socket (SID22230)
- MASTER APPLIANCE Heat Shrink Attachment 3/4 x 1/2 dia. (70-01-55)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 20 In. W (SSFW321-20-50)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H204EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, H, Drill Size X (H405KA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10mm (P4816JZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- Zoro Select Press-Fit Bushings