Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5.1mm
Mfr # HT248GC
Zoro # G3075987
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Bushing Type Head Press Fit
- Overall Length 3/8 in
- Finish High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT248GC
- Zoro # G3075987
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Outside Dia. | 3/8 in |
Inside Dia. | 5.10 mm |
Drill Size | 5.10 mm |
Length under Head | 3/8" |
Head Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 19/64 in - 0.2969 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 5.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Hi-Viz Yellow, 4 Pieces (92006)
- BIG HORN 9-Inch Adjustable Smoothing Bench Jack Plane No. 4 with 2 Inch Cutter (19316)
- URREA Pry Bar, 1/2X14" Straight Align (2116)
- THRIFCO PLUMBING Universal Single Handle Cartridge Puller (4401005)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 31/64 In (H4828LG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- ZORO SELECT Drill Bushing, Type H, Drill Size J (H3212HU)
- Zoro Select Drill Bushings