Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5/16 In
Mfr # H488IM
Zoro # G1832918
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 5/16" (0.3125)
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Decimal Equivalent 0.3125
- Inside Dia. 5/16 in
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H488IM
- Zoro # G1832918
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 5/16" (0.3125) |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 1/2" |
Overall Length | 1/2 in |
Drill Size | 5/16 in |
Head Dia. | 59/64 in |
Outside Dia. | 3/4 in |
Size - Decimal | 21/32 in - 0.6562 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Thread Clip Snip, Overall 7-1/4" L (140160-1005)
- FREEMAN PP123 Pneumatic 23-Gauge 1" Micro Pinner (PP123)
- DYNABRADE Dynabrade DYN-11203 Contact Arm (DYN-11203)
- BETA T-Handle Wrench, Male, 7/64" (009510751)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4822IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4834IM)
- ZORO SELECT Drill Bushing, H, Drill Size 5.25mm (HT248GI)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3216GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- CMT Bushing For Twist Drill, Flat, 3.2mm dia (365.032.00)
- Zoro Select Press-Fit Bushings