Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5/16 In
Mfr # H408IM
Zoro # G3579597
original price:
$7.79
12% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Measurement System Fractional Inch
- Bushing Type Head Press Fit
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H408IM
- Zoro # G3579597
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 5/16 in |
Drill Size | 5/16 in |
Outside Dia. | 5/8 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | 5/16" (0.3125) |
Length under Head | 1/2" |
Head Dia. | 51/64 in |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M2.2 X 6 Screw (2100-0065)
- KNIPEX 10 pc Insulated Tool Set, Includes Pliers and Screwdrivers, SAE (9K 98 98 31 US)
- PROTO 1 1/2 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (J15035)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base Router with Soft Start (DW618)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H404IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.4mm (H3228HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (P168CY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.1mm (P4822KB)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H168DY)
- Zoro Select Drill Bushings