Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5/16 In
Mfr # H404IM
Zoro # G8545494
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/8 in
- Drill Bushing Wall Type Standard Wall
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H404IM
- Zoro # G8545494
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 5/16 in |
Size- Decimal | 5/16" (0.3125) |
Inside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 51/64 in |
Overall Length | 1/4 in |
Length under Head | 1/4" |
Size - Decimal | 1-49/64 in - 1.7656 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 3/4 CHECK NUT BLK (MT604A)
- ERGODYNE Short Black Polyester Wrench Roll Up (5873S)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-07-09)
- J.W. WINCO DIN98-AL-25-D Revolving Handle Aluminum (25WG58/D)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H408IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6434NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.8mm (H3216HQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6420NC)
- Zoro Select Drill Bushings