Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 49/64 In
Mfr # H888NE
Zoro # G9739807
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Head Thickness 3/8"
- Outside Dia. 1 3/8 in
- Size- Decimal 49/64" (0.7656)
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H888NE
- Zoro # G9739807
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 3/8 in |
Size- Decimal | 49/64" (0.7656) |
Head Dia. | 1 11/16 in |
Length under Head | 1/2" |
Drill Size | 49/64 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 49/64 in |
Size - Decimal | 23/32 in - 0.7188 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Walking, 6" x 12" 3/4" R (CC363-01)
- SUNEX WRENCH SET 11 PC STUBBY COMBINATION SAE (SU9930)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.006)
- WESTWARD 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (53YR96)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P4016IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 17 (H208FH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (HT4010KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- Zoro Select Drill Bushings