Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 49
Mfr # HT1212CB
Zoro # G9739432
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Head Thickness 3/32"
- Head Material High Speed Steel
- Outside Dia. Tolerance +0.0016 in /+0.0006 in
- Size- Decimal #49 (0.0730)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT1212CB
- Zoro # G9739432
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Size- Decimal | #49 (0.0730) |
Outside Dia. | 3/16 in |
Overall Length | 3/4 in |
Head Dia. | 5/16 in |
Inside Dia. | #49 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #49 |
Length under Head | 3/4" |
Size - Decimal | 25/64 in - 0.3906 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #49
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (8406)
- CHANNELLOCK WRENCH ADJUSTABLE 15"CHROME (CL815)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-175)
- STABILA Digital Level, Frame Aluminum, 24" L (39524)
- ZORO SELECT Drill Bushing, Type H, Drill Size 21/64 In (HT366IU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 51 (H138BW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4012JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2616GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 43/64 In (P6448MP)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (P168CY)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- Zoro Select Press-Fit Bushings