Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 41/64 In
Mfr # HT5610MK
Zoro # G3074946
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 7/8 in
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Drill Size 41/64 in
- Material 52100 Thru Hardened
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT5610MK
- Zoro # G3074946
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 7/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 41/64 in |
Overall Length | 5/8 in |
Head Dia. | 1 1/16 in |
Size- Decimal | 41/64" (0.6406) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 41/64 in |
Length under Head | 5/8" |
Size - Decimal | 41/64" - 0.6406 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/8" 135 Deg. Jobber Length Drill Bit (01A508)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2081)
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS13/16)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E350)
- ZORO SELECT Drill Bushing, P, Drill Size K (P3212HW)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H4016JZ)
- ZORO SELECT Drill Bushing, H, Drill Size U (H4034JN)
- ZORO SELECT Drill Bushing, H, Drill Size 21/32 In (H5616MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P166DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- Zoro Select Drill Bushings