Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 41/64 In
Mfr # H5612MK
Zoro # G3073896
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Outside Dia. 7/8 in
- Inside Dia. 41/64 in
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H5612MK
- Zoro # G3073896
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 7/8 in |
Inside Dia. | 41/64 in |
Length under Head | 3/4" |
Head Dia. | 1 7/64 in |
Size- Decimal | 41/64" (0.6406) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 41/64 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Overall Length | 3/4 in |
Size - Decimal | 21/64 in - 0.3281 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 9/16" (84326N)
- MAYHEW STEEL PRODUCTS 48-C DOMINATOR 48" CURVED PRY BAR (MY14119)
- JONARD TOOLS Double End Speed Wrench, 9/16 In. (ASW-916)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- Zoro Select Drill Bushings