Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 41
Mfr # HT1212CW
Zoro # G9739344
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Bushing Head Type Headed
- Length under Head 3/4"
- Material - Machining High Speed Steel
- Size- Decimal #41 (0.0960)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT1212CW
- Zoro # G9739344
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Length under Head | 3/4" |
Size- Decimal | #41 (0.0960) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Outside Dia. | 3/16 in |
Head Dia. | 5/16 in |
Inside Dia. | #41 |
Drill Size | #41 |
Size - Decimal | 25/64 in - 0.3906 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Bi-fold Door Wrenches 4PK (65991)
- WESTWARD HSS Thread Die, 1 1/2 In, M14, 1.5 Pitch (10T898)
- WESTWARD 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (21WN10)
- KRAFT TOOL Jiffler Mixer, 2, 3-1/2" Wheels (DC343)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H205DV)
- Zoro Select Press-Fit Bushings