Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 40
Mfr # HT1210CY
Zoro # G1987995
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Head Thickness 3/32"
- Bushing Type Head Press Fit
- Concentricity Tolerance .0003" T.I.R. Max
- Size- Decimal #40 (0.0980)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT1210CY
- Zoro # G1987995
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #40 (0.0980) |
Length under Head | 5/8" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Drill Size | #40 |
Overall Length | 5/8 in |
Inside Dia. | #40 |
Size - Decimal | 25/32 in - 0.7812 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-1/2"x12" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX12)
- KLEIN TOOLS Bucket Tool Organizer, Black, Polyester, 45 Pockets (55448)
- GREENLEE Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit (DDKIT-1-68)
- STORM Micrometer, 5" (3M105-00)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 40 (HT128CY)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1212CY)
- ZORO SELECT Drill Bushing, Type H, Drill Size T (H4012JH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- ZORO SELECT Drill Bushing, H, Drill Size # 41 (HT1212CW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4812LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H3216GM)
- Zoro Select Press-Fit Bushings