Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 3/8 In
Mfr # H485JQ
Zoro # G3074550
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 59/64 in
- Bushing Head Type Headed
- Drill Size 3/8 in
- Measurement System Fractional Inch
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H485JQ
- Zoro # G3074550
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 59/64 in |
Drill Size | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 5/16" |
Inside Dia. | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Overall Length | 5/16 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size - Decimal | 3/8" - 0.3750 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6237)
- DRILL AMERICA 7/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/16)
- WERA Insulated Slotted Screwdriver 3/32 in Round (05006100001)
- POWERBUILT 1/4" Drive 9Mm 6Pt Deep Socket (648301)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, P, Drill Size # 30 (P2028DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P1322DA)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- Zoro Select Drill Bushings