Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 3/8 In
Mfr # H4812JQ
Zoro # G3579956
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Decimal Equivalent 0.3750
- Heat Treatment Through Hardened
- Hardness Rc 62-64
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4812JQ
- Zoro # G3579956
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Length under Head | 3/4" |
Drill Size | 3/8 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size- Decimal | 3/8" (0.3750) |
Head Dia. | 59/64 in |
Size - Decimal | 1-5/32 in - 1.1562 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Economy Dial Caliper With Black Face (4100-0201)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 9/16" 130-VT (26033)
- DE-STA-CO Model 217-Ub With Open U-Bar (217-UB-L)
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4012JY)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1212CY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H1612EC)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3216GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- Zoro Select Press-Fit Bushings