Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 3/8 In
Mfr # H406JQ
Zoro # G3077387
original price:
$8.19
9% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3750
- Inside Dia. 3/8 in
- Length under Head 3/8"
- Size- Decimal 3/8" (0.3750)
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H406JQ
- Zoro # G3077387
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3/8 in |
Length under Head | 3/8" |
Size- Decimal | 3/8" (0.3750) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/8 in |
Overall Length | 3/8 in |
Head Dia. | 51/64 in |
Drill Size | 3/8 in |
Size - Decimal | 1-5/16 in - 1.3125 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Replacement Knives for DW733 (DW7332)
- CRAFTSMAN V-Series 10" Pliers Wrench (CMHT82250)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #33 (C15912)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2016EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- Zoro Select Press-Fit Bushings