Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 3/8 In
Mfr # H404JQ
Zoro # G7426867
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 1/4"
- Rockwell Hardness RC 62-64
- Measurement System Fractional Inch
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H404JQ
- Zoro # G7426867
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1/4" |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/8 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 51/64 in |
Drill Size | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Outside Dia. | 5/8 in |
Size - Decimal | 15/16 in - 0.9375 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Fiberglass Folding Ruler, 2mx17mm (016900220)
- APEX TOOL GROUP 3/4 X12 TAPE RULE QUICK READ HI VIZ O (PQR1312N)
- KLEIN TOOLS Combination Wrench 1-1/16-Inch (68423)
- STALWART Heat Gun Kit with 122-1112Deg F Range (75-PT2012)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (P168CY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1210DA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2616GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- Zoro Select Press-Fit Bushings