Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 3/8 In
Mfr # H4034JQ
Zoro # G9740087
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3750
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4034JQ
- Zoro # G9740087
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 3/8" (0.3750) |
Head Dia. | 51/64 in |
Drill Size | 3/8 in |
Overall Length | 2 1/8 in |
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Length under Head | 2 1/8" |
Size - Decimal | 1-49/64 in - 1.7656 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 6-5/8" Carbide Grit Hole Saw (MHSG106)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-Z (C22750)
- KLEIN TOOLS Ironworker's Pliers, Aggressive Knurl, 9-Inch (D201-7CSTA)
- ST LOUIS PNEUMATIC Lighted High Speed Mid Size Die Grinder (SLP-83225L)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P2612GZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8840OR)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (H888OR)
- Zoro Select Press-Fit Bushings