Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 37/64 In
Mfr # H5612LZ
Zoro # G3073920
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. 7/8 in
- Bushing Type Head Press Fit
- Material 52100 Thru Hardened
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H5612LZ
- Zoro # G3073920
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/8 in |
Drill Size | 37/64 in |
Head Dia. | 1 7/64 in |
Length under Head | 3/4" |
Overall Length | 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. | 37/64 in |
Size- Decimal | 37/64" (0.5781) |
Size - Decimal | 21/64 in - 0.3281 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 180)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YU77)
- HHIP CAT40 V-Flange To MT3 Tang End Morse Taper Adapter (3900-4307)
- CTA MANUFACTURING 3/8" Square Drive, 5.5mm x 8.2mm Metric Socket (4005)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P324FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- Zoro Select Press-Fit Bushings