Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 35/64 In
Mfr # H5612LU
Zoro # G3073948
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5469
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Size- Decimal 35/64" (0.5469)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H5612LU
- Zoro # G3073948
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 35/64" (0.5469) |
Length under Head | 3/4" |
Inside Dia. | 35/64 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Head Dia. | 1 7/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/8 in |
Drill Size | 35/64 in |
Overall Length | 3/4 in |
Size - Decimal | 21/64 in - 0.3281 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-5/32, Cobalt S&D Drill (1000EC210)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X2)
- GARLAND MFG CO Size 2 Rawhide Hammer Face 12 Pr- Box (311-21002)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 6 lb. Head (SLO-6-24)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 51 (H138BW)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P164DA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 39/64 In (H6416ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H206FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P4016IO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 41/64 In (P6422MK)
- Zoro Select Drill Bushings