Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 3/4 In
Mfr # H8834NC
Zoro # G6249792
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 11/16 in
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Size- Decimal 3/4" (0.7500)
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H8834NC
- Zoro # G6249792
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1 11/16 in |
Size- Decimal | 3/4" (0.7500) |
Outside Dia. | 1 3/8 in |
Drill Size | 3/4 in |
Inside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Overall Length | 2 1/8 in |
Length under Head | 2 1/8" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 17/32 in - 0.5312 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m19x1.5 HSS Metric Hand Tap (DWTSMT19X1.5)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 1/4" R (CF111PF)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-13' 6)
- WESTWARD Silver/Deming Drill, 27/32, HSS, 118 Deg (4UM80)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P4816JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P488LK)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4028KG)
- Zoro Select Drill Bushings