Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 33/64 In
Mfr # H485LP
Zoro # G3074465
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
- Decimal Equivalent 0.5156
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H485LP
- Zoro # G3074465
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 33/64 in |
Outside Dia. | 3/4 in |
Size- Decimal | 33/64" (0.5156) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 33/64 in |
Overall Length | 5/16 in |
Head Dia. | 59/64 in |
Length under Head | 5/16" |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size - Decimal | 33/64" - 0.5156 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #47 (44317)
- KLEIN TOOLS Long Nose Locking Pliers, 6-inch (38611)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 1/4 in L (J54413/8)
- OX TOOLS 25-Foot Tuff Blade Tape Measure - Magnetic Dual Hook & 1 1/4" Wide Blade (OX-P506025)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.9mm (H324FW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (HT2410GO)
- ZORO SELECT Drill Bushing, H, Drill Size # 8 (HT248GB)
- Zoro Select Drill Bushings