Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 33/64 In
Mfr # H4812LP
Zoro # G3076687
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Size- Decimal 33/64" (0.5156)
- Material - Machining High Speed Steel
- Head Thickness 7/32"
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4812LP
- Zoro # G3076687
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 33/64" (0.5156) |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Outside Dia. | 3/4 in |
Head Dia. | 59/64 in |
Inside Dia. | 33/64 in |
Drill Size | 33/64 in |
Overall Length | 3/4 in |
Length under Head | 3/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 15/64 in - 0.2344 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA M6Hanger Bolt Driver x 2-9/16 in (165HBM6)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- PROTO 1 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (J10029L)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1212CY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H408IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3616IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H328FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- Zoro Select Press-Fit Bushings