Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 30
Mfr # H2016DY
Zoro # G3078796
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Drill Bushing Wall Type Standard Wall
- Size- Decimal #30 (0.1285)
- Length under Head 1"
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H2016DY
- Zoro # G3078796
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #30 (0.1285) |
Length under Head | 1" |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #30 |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Outside Dia. | 5/16 in |
Head Dia. | 27/64 in |
Drill Size | #30 |
Size - Decimal | 13/64 in - 0.2031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- GEARWRENCH 3/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86749)
- EAZYPOWER Oscillating Adapter, Carbon Steel, 1 in. (50597)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H326FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P5612LK)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (H888OR)
- Zoro Select Drill Bushings