Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 27/64 In
Mfr # H405KK
Zoro # G3077536
original price:
$8.74
16% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Drill Size 27/64 in
- Size- Decimal 27/64" (0.4219)
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H405KK
- Zoro # G3077536
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | 27/64 in |
Size- Decimal | 27/64" (0.4219) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Length under Head | 5/16" |
Head Dia. | 51/64 in |
Overall Length | 5/16 in |
Outside Dia. | 5/8 in |
Inside Dia. | 27/64 in |
Size - Decimal | 1-5/16 in - 1.3125 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK622LX11)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 128 mm L (1240019.17)
- PACIFIC HANDY CUTTER Safety Blades w/Dispenser, PK100 (SPD-017)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 39/64 In (H6416ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00001466)
- ZORO SELECT Drill Bushing, H, Drill Size 9/64 In (H204EG)
- Zoro Select Press-Fit Bushings