Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 25/64 In
Mfr # H488JY
Zoro # G3074097
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3906
- Drill Size 25/64 in
- Bushing Head Type Headed
- Inside Dia. 25/64 in
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H488JY
- Zoro # G3074097
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 25/64 in |
Inside Dia. | 25/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 59/64 in |
Outside Dia. | 3/4 in |
Overall Length | 1/2 in |
Length under Head | 1/2" |
Size- Decimal | 25/64" (0.3906) |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size - Decimal | 21/32 in - 0.6562 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools Mechanic's Master Hex and Torx 64-Piece Set (MMS64)
- MAKITA Guide Rail Splinter Guard Replacement St (191J53-1)
- MAKITA 7" Rubber Backing Pad (192978-2)
- CAPRI TOOLS 3/8 in Drive 14 mm 12-Point Metric Deep Socket (CP16366)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4816JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4810LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6416MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- Zoro Select Drill Bushings