Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 25/64 In
Mfr # H405JY
Zoro # G3077597
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 7/32"
- Decimal Equivalent 0.3906
- Finish High Speed Steel
- Drill Size 25/64 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H405JY
- Zoro # G3077597
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 25/64 in |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. | 25/64 in |
Length under Head | 5/16" |
Head Dia. | 51/64 in |
Size- Decimal | 25/64" (0.3906) |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 15/16 in - 0.9375 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3i-1309-6B-C)
- FREEMAN 20V Cordless 16G Fencing Stapler Bare Tool (PE20VTFS16)
- CHICAGO PNEUMATIC Torque Wrench, 100-750 Ft-Lbs, 1" (CPTCP8925)
- MILWAUKEE TOOL Circular Saw Framing Blade 6-1/2" 24T (48-40-0620)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H264GM)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P2612GZ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- Zoro Select Drill Bushings