Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 25/64 In
Mfr # H4016JY
Zoro # G3078245
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Length under Head 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4016JY
- Zoro # G3078245
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Length under Head | 1" |
Drill Size | 25/64 in |
Outside Dia. | 5/8 in |
Head Dia. | 51/64 in |
Size- Decimal | 25/64" (0.3906) |
Overall Length | 1 in |
Inside Dia. | 25/64 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | 1-33/64 in - 1.5156 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 15299 (15299)
- SUNEX 3/8" Drive Impact Socket 6 (308M)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306950)
- IRWIN Folding Utility Knife Utility, 6 in L (1858318)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 47/64 In (H6416MZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- Zoro Select Drill Bushings