Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 25
Mfr # H2016EN
Zoro # G3078717
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Thickness 1/8"
- Decimal Equivalent 0.1495
- Bushing Type Head Press Fit
- Head Dia. 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2016EN
- Zoro # G3078717
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 27/64 in |
Size- Decimal | #25 (0.1495) |
Drill Size | #25 |
Length under Head | 1" |
Outside Dia. | 5/16 in |
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. | #25 |
Size - Decimal | 13/64 in - 0.2031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Quick Change Steel Plate Carbide Cutter (49-57-8211)
- RIDGID Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/8 in to 1 in Bolt: 1/8 in to 1 in (12-R)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Cutting Jaw (49-16-2777)
- DRILL AMERICA m10x1.25 1-1/2"OD HSS Round Die (DWTMR112-10X1.25)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H326FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H408IM)
- Zoro Select Drill Bushings