Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 24
Mfr # H204EQ
Zoro # G3078400
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Head Thickness 1/8"
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
- Bushing Type Head Press Fit
- Inside Dia. #24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H204EQ
- Zoro # G3078400
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. | #24 |
Size- Decimal | #24 (0.1520) |
Length under Head | 1/4" |
Drill Size | #24 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 27/64 in |
Outside Dia. | 5/16 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUFKIN AL725MAGN TAPE 1X25 MAGNETIC AUTOLOCK (AL725MAG)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- BONWAY Bon 32-102 Release Agent, Smokey Blue (32-102)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size N (P3216IH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H324GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2022DV)
- Zoro Select Drill Bushings