Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 22
Mfr # H204EV
Zoro # G3078385
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/8"
- Hardness Rc 62-64
- Inside Dia. #22
- Measurement System Wire
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H204EV
- Zoro # G3078385
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #22 |
Head Dia. | 27/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 1/4" |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Drill Size | #22 |
Overall Length | 1/4 in |
Size- Decimal | #22 (0.1570) |
Size - Decimal | 1-3/8 in - 1.3750 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 7/16-20 (7552-7)
- KOMELON Tape Measure, Green, Self Lock, 25 ft. x 1 (SL2825)
- STARRETT Protractor Head Reverse (PR-1224W)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-2)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H2012EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size M (H328ID)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- Zoro Select Drill Bushings