Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 21/64 In
Mfr # H4816IU
Zoro # G3076635
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 21/64" (0.3281)
- Inside Dia. 21/64 in
- Bushing Head Type Headed
- Material - Machining High Speed Steel
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4816IU
- Zoro # G3076635
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 21/64" (0.3281) |
Inside Dia. | 21/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 3/4 in |
Drill Size | 21/64 in |
Length under Head | 1" |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Overall Length | 1 in |
Head Dia. | 59/64 in |
Size - Decimal | 15/64 in - 0.2344 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 6" Wide Jaw Adjustable Wrench (ATWJ26VS)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 11/16in Size (W-651)
- DASCO Pro 1/16 In. x 4-1/2 In. Alloy Steel Pin Punch (0592-0)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3.25mm (P2012DX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H264GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- Zoro Select Press-Fit Bushings