Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 20
Mfr # H2012EZ
Zoro # G1833189
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 3/4"
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2012EZ
- Zoro # G1833189
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 3/4" |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Outside Dia. | 5/16 in |
Drill Size | #20 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #20 (0.1610) |
Inside Dia. | #20 |
Head Dia. | 27/64 in |
Overall Length | 3/4 in |
Size - Decimal | 13/64 in - 0.2031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (36700611)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 25/32 in L (J4990-10MST)
- WILLIAMS Williams Ladyfoot Prybar, 7/16" (C-612)
- CENTRAL TOOLS Brass Slide Rule Caliper, 5" (06506-00)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2016EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- Zoro Select Drill Bushings