Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 17/64 In
Mfr # HT284HN
Zoro # G3072968
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Head Material High Speed Steel
- Head Thickness 3/32"
- Size- Decimal 17/64" (0.2656)
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT284HN
- Zoro # G3072968
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/4 in |
Size- Decimal | 17/64" (0.2656) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | 17/64 in |
Outside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Length under Head | 1/4" |
Head Dia. | 9/16 in |
Inside Dia. | 17/64 in |
Size - Decimal | 3.00mm - 0.1181 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mega Scoop, 9Wx11L, Yellow (65526)
- DRILL AMERICA 21/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST21/64)
- CENTURY DRILL & TOOL 13/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26226)
- WESTWARD File Set, American, Bastard, 3 pcs. (30PA54)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT2812HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P104AX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6420NC)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- Zoro Select Press-Fit Bushings