Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 17/32 In
Mfr # H485LR
Zoro # G3074456
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 17/32" (0.5312)
- Rockwell Hardness RC 62-64
- Measurement System Fractional Inch
- Decimal Equivalent 0.5312
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H485LR
- Zoro # G3074456
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 17/32" (0.5312) |
Overall Length | 5/16 in |
Outside Dia. | 3/4 in |
Inside Dia. | 17/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Head Dia. | 59/64 in |
Length under Head | 5/16" |
Drill Size | 17/32 in |
Size - Decimal | 17/32" - 0.5312 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Nozzle Shield Kit, 5" L x 8" W x 2" H (30077)
- KLEIN TOOLS Compact Ratcheting Cable Cutter (63601)
- MILWAUKEE TOOL RIGHT ANGLE DRILL M18 (ML2615-20)
- RIDGID Hydraulic Roll Groover Kit For Model 300 (918-1)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H4816LR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/64 In (P408IU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3616IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (HT286GY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P264GO)
- Zoro Select Drill Bushings