Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 15/64 In
Mfr # HT2816GX
Zoro # G3073239
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Material 52100 Thru Hardened
- Bushing Head Type Headed
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT2816GX
- Zoro # G3073239
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 7/16 in |
Drill Size | 15/64 in |
Length under Head | 1" |
Size- Decimal | 15/64" (0.2344) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 15/64 in |
Head Dia. | 9/16 in |
Overall Length | 1 in |
Size - Decimal | 27/32 in - 0.8438 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Measuring Stick, 3/4"x 6'., Metric/English (SM66ME)
- CHICAGO PNEUMATIC Tool Llc Wera Magnetic Screwdriver 8951000109927 (CH99603)
- MAYHEW STEEL PRODUCTS PUNCH TAPER 3/16" PNT 1999 (MY31999)
- RIDGID Drive Belt (71957)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT128CU)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- ZORO SELECT Drill Bushing, H, Drill Size # 41 (HT1212CW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3222HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- Zoro Select Press-Fit Bushings