Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 15/64 In
Mfr # HT2810GX
Zoro # G3075585
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2344
- Head Thickness 3/32"
- Inside Dia. 15/64 in
- Material - Machining High Speed Steel
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT2810GX
- Zoro # G3075585
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 15/64 in |
Outside Dia. | 7/16 in |
Head Dia. | 9/16 in |
Length under Head | 5/8" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 15/64" (0.2344) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | 15/64 in |
Overall Length | 5/8 in |
Size - Decimal | 15/64" - 0.2344 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" L x All-Purpose Cutting 12" The WRECKER™ with NITRUS CARBIDE™ 3PK (48-00-5373)
- GREENLEE Pilot Drill, 1/4 In Dia (625-001)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 31/64 (47731)
- STARRETT Pocket Dial Thickness Gauge, Acc. .001 (1010Z)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/64 In (PT1610DJ)
- ZORO SELECT Drill Bushing, H, Drill Size 8mm (H404IN)
- ZORO SELECT Drill Bushing, P, Drill Size 11/64 In (P2028FG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4816KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, P, Drill Size # 30 (P204DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size C (P3216HB)
- Zoro Select Press-Fit Bushings