Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 15/16 In
Mfr # H8834OH
Zoro # G6249905
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Measurement System Fractional Inch
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Type Head Press Fit
- Drill Size 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H8834OH
- Zoro # G6249905
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 15/16 in |
Size- Decimal | 15/16" (0.9375) |
Outside Dia. | 1 3/8 in |
Head Dia. | 1 11/16 in |
Overall Length | 2 1/8 in |
Inside Dia. | 15/16 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Length under Head | 2 1/8" |
Size - Decimal | 17/64 in - 0.2656 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 3/8", 3 pcs. (11108-3)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3981)
- DRILL AMERICA 7/8"-9 Carbon Steel Hand Tap Set (DWTS7/8-9)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J7336CPB)
- ZORO SELECT Drill Bushing, H, Drill Size 5/64 In (HT124CF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H138CF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P484IO)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P164DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size Z (P4812KI)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- Zoro Select Drill Bushings