Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 13/32 In
Mfr # H486KG
Zoro # G3074316
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Concentricity Tolerance .0003" T.I.R. Max
- Size- Decimal 13/32" (0.4062)
- Length under Head 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H486KG
- Zoro # G3074316
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size- Decimal | 13/32" (0.4062) |
Length under Head | 3/8" |
Overall Length | 3/8 in |
Head Dia. | 59/64 in |
Inside Dia. | 13/32 in |
Outside Dia. | 3/4 in |
Drill Size | 13/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 21/32 in - 0.6562 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Alignment Tool Set, Standard (AT-1104)
- URREA Insert Bit, Torx Tamper T25X1" (23026)
- CENTURY DRILL & TOOL Extension 1/4" Dr, 10" L, 1 Pieces (68520)
- MASTERCOOL Tap Top Can R134A (85510)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H485KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT248FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/8 In (PT9632PM)
- ZORO SELECT Drill Bushing, H, Drill Size # 43 (HT1210CQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6434NC)
- Zoro Select Press-Fit Bushings