Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 13/32 In
Mfr # H485KG
Zoro # G3074526
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 5/16"
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Hardness Rc 62-64
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H485KG
- Zoro # G3074526
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 5/16" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Overall Length | 5/16 in |
Outside Dia. | 3/4 in |
Drill Size | 13/32 in |
Inside Dia. | 13/32 in |
Head Dia. | 59/64 in |
Size- Decimal | 13/32" (0.4062) |
Size - Decimal | 13/32" - 0.4062 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Insert, Diamond, VNMG 331 CA6525 Grade CVD Carbide (VNMG331CA6525)
- OLFA Concealed Blade Safety Knife, Fiberglass 8 5/8 in L (SK-16)
- GEARWRENCH 2" to 4-3/4" Adjustable Hook Black Oxide Spanner Wrench (81856)
- KEO 3/4 x 120 deg KEO HSS SF Countersink (53342)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H486KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/64 In (HT365IF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H328FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4834KF)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- Zoro Select Drill Bushings