Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 13/32 In
Mfr # H408KG
Zoro # G1819049
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Rockwell Hardness RC 62-64
- Head Dia. 51/64 in
- Inside Dia. 13/32 in
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H408KG
- Zoro # G1819049
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 51/64 in |
Inside Dia. | 13/32 in |
Outside Dia. | 5/8 in |
Size- Decimal | 13/32" (0.4062) |
Overall Length | 1/2 in |
Drill Size | 13/32 in |
Length under Head | 1/2" |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Poly Pull Line with Orange Tracer 6500-Foot (56110)
- IRWIN Spade Bit, 5/8 In D, 16 In L, 1/4 Hex Shank (88710)
- PARKER BLOW GUN (BG443-NBL)
- BOJO TOOLS 5 PC Plastic Scraper Tool Kit in box (ATH-SUK2F1-UNGL)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4028KG)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-3/16 (H11212PW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.8mm (H3216HQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- Zoro Select Drill Bushings