Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 13/32 In
Mfr # H404KG
Zoro # G3077737
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4062
- Bushing Type Head Press Fit
- Head Thickness 7/32"
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H404KG
- Zoro # G3077737
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 51/64 in |
Overall Length | 1/4 in |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 1/4" |
Drill Size | 13/32 in |
Inside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | 13/32" (0.4062) |
Size - Decimal | 15/16 in - 0.9375 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075903/4)
- WESTWARD 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (53YP76)
- GREY PNEUMATIC SKT SET 3/8" DR 10PC UNIV MET SEMI DEEP (GP1210UMSD)
- INGERSOLL-RAND 54 Piece 1/2 Inch Drive SAE/Metric Master Socket and Accessory Set (752002)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4028KG)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3222HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P488LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5616MH)
- Zoro Select Drill Bushings