Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 13/16 In
Mfr # H8822NM
Zoro # G6249467
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Type Head Press Fit
- Outside Dia. 1 3/8 in
- Inside Dia. 13/16 in
- Drill Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H8822NM
- Zoro # G6249467
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 3/8 in |
Inside Dia. | 13/16 in |
Drill Size | 13/16 in |
Overall Length | 1 3/8 in |
Length under Head | 1-3/8" |
Head Dia. | 1 11/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Size- Decimal | 13/16" (0.8125) |
Size - Decimal | 15/64 in - 0.2344 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YT54)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M17B)
- MILWAUKEE TOOL 11/16" Hole Dozer Bi-Metal Hole Saw (49-56-9604)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H888NM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H2016EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- Zoro Select Drill Bushings