Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 13
Mfr # H2016FR
Zoro # G3078577
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material - Machining High Speed Steel
- Inside Dia. #13
- Heat Treatment Through Hardened
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2016FR
- Zoro # G3078577
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #13 |
Head Dia. | 27/64 in |
Size- Decimal | #13 (0.1850) |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Outside Dia. | 5/16 in |
Overall Length | 1 in |
Length under Head | 1" |
Drill Size | #13 |
Size - Decimal | 13/64 in - 0.2031 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 1-5/16" SAE Socket, 12 Points (ST-1242)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (1400143105)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3222HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P485LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8840OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/32 In (H6416MC)
- Zoro Select Drill Bushings