Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 1/2 In
Mfr # HT4810LK
Zoro # G3075348
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
- Decimal Equivalent 0.5000
- Head Thickness 3/32"
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT4810LK
- Zoro # G3075348
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/4 in |
Drill Size | 1/2 in |
Overall Length | 5/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1/2 in |
Head Dia. | 9/16 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Length under Head | 5/8" |
Size- Decimal | 1/2" (0.5000) |
Size - Decimal | 1/2" - 0.5000 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Drill #54Wire Ga Cd (81154)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4112)
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 5in. (31XG60)
- IRWIN Die Metric 5Mm-.8Mm (9722ZR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6mm (P324GY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- ZORO SELECT Drill Bushing, Type H, Drill Size H (H324HP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P268HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (PT3612IW)
- Zoro Select Drill Bushings