Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 1/2 In
Mfr # H485LK
Zoro # G3074471
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Head Material High Speed Steel
- Decimal Equivalent 0.5000
- Bushing Head Type Headed
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H485LK
- Zoro # G3074471
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 5/16 in |
Outside Dia. | 3/4 in |
Head Dia. | 59/64 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size- Decimal | 1/2" (0.5000) |
Inside Dia. | 1/2 in |
Length under Head | 5/16" |
Drill Size | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 1/2" - 0.5000 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Crimping Die (KC4-2/0)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (1UKF8)
- RIDGID 31105 24in Aluminum Straight Pipe Wrench - Model 824 (31105-RIDGID)
- URREA Flexible hose 18" (23610)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- ZORO SELECT Drill Bushing, P, Drill Size 2.4mm (P134CV)
- Zoro Select Press-Fit Bushings