Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 1/2 In
Mfr # H4810LK
Zoro # G3076985
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Bushing Type Head Press Fit
- Drill Size 1/2 in
- Heat Treatment Through Hardened
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H4810LK
- Zoro # G3076985
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 59/64 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Overall Length | 5/8 in |
Inside Dia. | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Outside Dia. | 3/4 in |
Length under Head | 5/8" |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709L)
- EVOLUTION 1-9/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC156)
- WILLIAMS Bit Holder 3/8" Drive (31013)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4820LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H264GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4828KQ)
- Zoro Select Drill Bushings